Morph Folding Chair - White

Order Code: ZT1115459P

£119.99 Inc VAT (20%)


Description

Versatile, wipe-clean furniture that can be folded flat for quick, easy storage. Ideal for a flexible working space, or for quick seating options either indoor or outdoor.
Durable folding chair with moulded handle and plastic feet
Sturdy dark grey metal legs and frame
Wipe-clean surfaces and hinged folding mechanism
Suitable for 5 hours usage
Conforms to BS EN 527-2: 2002
Matching tables available
Suitable for users up to 115 kg
Available with an off-white top and dark grey metal legs
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Morph Folding Chair - White
  • Colour
    White
  • MFR Part No.
    OF0410WH
  • Depth
    520mm
  • Height
    830mm
  • Width
    460mm
  • Back Width
    46mm
  • Back Height
    28mm
  • Seat Height Range
    46mm
  • Seat Width
    39mm
  • Weight
    4.5kg
  • Seat Depth
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome