STYLISH AND SLEEK DESIGN: Blends in beautifully in hallways, livings rooms, bedrooms and more.SPACE SAVING CUBE TABLE: Can be used to store shoes or even sit on.STURDY CONSTRUCTION: Rack is made from natural material and bench from MDF wood to ensure durability and ability to withstand heavier weights.ROUNDED HOOKS: Keeps your coats and other clothing garments protected.Overall Dimension: 40L x 30W x 180H (cm) , Storage Cubby Size: 40L x 30W x 30H (cm) , Hook Capacity : 8kg, Bench Capacity: 80kg.