Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Holiday Decorations
Banqueting Roll Merry and Bright 120cm x 40M
By Swantex
Order Code:
ZT5532881S
£114.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
114.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/holiday-decorations/banqueting-roll-merry-and-bright-120cm-x-40m/p/ZT5532881S
Add to quotation
View all Holiday Decorations
Description
40M Banqueting Roll
Tags:
#NewProduct
Specifications
Specifications for Banqueting Roll Merry and Bright 120cm x 40M
Width
120cm
Product Type
Banqueting Roll
Length
40m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome