Snowy Imperial Pine Hinged Tree 120cm

Order Code: ZT4966767S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Kaemingk Snowy Imperial Pine Hinged Tree 120cm 370045

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Snowy Imperial Pine Hinged Tree 120cm
  • Height
    120cm
  • Size
    120cm
  • Product Type
    Hinged Tree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome