Height Adjustable Pub Table Bar Poseur Table Tabletop with Footrest

Order Code: ZT4281570S

£519.99 Inc VAT (20%)


Description

Style which stands the test of time: this poseur bar table pairs perfectly with stand-up drinking or high chairs. Steel frame with a large round base on the bottom and includes anti-slip pad to keep it balanced. The top of this kitchen table is formed of the ribbed edges and faux leather, creating a mix of executive style and cool texture.As well being able to conveniently adjust the height, it also features an adjustable footrest to set to a level most comfortable for resting the feet.

Features:
65cm swivel table top for plenty of holding room
Ribbed edge on table top for extra detail
Frame height is adjustable between 69cm and 93cm, footrest between 15cm and 40cm
Steel main frame is tough, with a round base for balance
Attached foot pad to protect floor from light damage and marks
Suitable for kitchens, dining areas, conservatories, balconies and home bars
Maximum load 60kg, assembly required.

Overall Dimension: Φ65 x 69-93Hcm

See full description
Specifications for Height Adjustable Pub Table Bar Poseur Table Tabletop with Footrest
  • Material
    Faux Leather
    Steel