Occasions Round Tablecloth White 3300mm

Order Code: ZT4869168S

£139.99 Inc VAT (20%)


Description

Bring exquisite style and tremendous functionality to your dining environments, with the Mitre Essentials Occasions 3300 (�) mm white round tablecloth. Featuring a 100% polyester construction, the tablecloth is exceptionally hardwearing and safe for machine washing -ensuring a long-lasting life within busy dining rooms, while also enabling rapid and effortless cleaning. Boasting hemmed edges and a sleek white colourway, the tablecloth also oozes luxury and elegance, adding a stylish touch to spruce-up your dining area. Not only does the tablecloth excel in its appearance and durable properties, but also its practicality. The tablecloth is quick and easy to lay and remove before and after services, whilst boasting a fabric weight of 238 g/m� that helps to protect your tables against impact and heat damage.

See full description
Specifications for Occasions Round Tablecloth White 3300mm
  • Material
    100% Polyester
  • Colour
    White
  • Shape
    Round
  • Diameter
    3300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome