Occasions Tablecloth White 1780 x 1780mm

Order Code: ZT4869068S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Enhance the presentation of your table settings, with the high-quality Occasions 1780 (W) x 1780 (L) mm white tablecloth from Mitre Essentials. Expertly crafted from 100% polyester, the tablecloth is both exceptionally soft and incredibly durable, giving you long-lasting and extremely luxurious table linen at an affordable price. This premium polyester construction also allows the tablecloth to be washed within commercial washing machines, making cleaning an effortless process and ensuring that your table settings are hygienic and looking fresh. Completed with hemmed edges and a white colourway, the tablecloth boasts both elegance and sophistication - adding a touch of class to your dining environments and creating inviting spaces for guests to enjoy.

See full description
Specifications for Occasions Tablecloth White 1780 x 1780mm
  • Colour
    White
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome