Occasions Tablecloth White 900 x 900mm

Order Code: ZT4869200S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Enhance the presentation of your table settings, with the high-quality Occasions 900 (W) x 900 (L) mm white tablecloth from Mitre Essentials. Expertly crafted from 100% polyester, the tablecloth is both exceptionally soft and incredibly durable, giving you long-lasting and extremely luxurious table linen at an affordable price. This polyester construction also allows the tablecloth to be cleaned within commercial washing machines, ensuring quick and effective results. Completed with hemmed edges and a white colourway, the tablecloth boasts both elegance and sophistication - adding a touch of class to your dining environments and creating inviting spaces for guests to enjoy.

See full description
Specifications for Occasions Tablecloth White 900 x 900mm
  • Material
    100% Polyester
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome