Mirage Outdoor Portable Table Lamp Lantern, Anthracite, IP44, E27 | Features: Finish: Anthracite | IP Rating: IP20 | Height (cm) : 53 | Width (cm) : 25 | Depth (cm) : 25 | Lamp Type: E27 | Bulb Included: Not Included