Search Light Eu - Network 1 Light Table Lamp Chrome with Black Shade, E27

Order Code: ZT3312426S

£129.99 Inc VAT (20%)
£149.9913% off


Description

SEARCHLIGHT EU - Network 1 Light Table Lamp Chrome with Black Shade, E27 | Description: This striking table lamp features a unique cut out design. Contrasting against this, there is a chic black fabric shade which adds emphasise to the dramatic chrome body of the lamp. This item would perfectly compliment a sophisticated and contemporary styled home.

The lattice design adds a special character to the fitting, while the chrome finish gives it a reflective look. Complete with a separate switch for your convenience. Class two. | Features: Finish: Black, Chrome, Material: Ceramic, Fabric, IP Rating: IP20, Height (cm) : 44, Width (cm) : 30, Depth (cm) : 17.5, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 7

See full description
Specifications for Search Light Eu - Network 1 Light Table Lamp Chrome with Black Shade, E27
  • Depth
    17.5cm
  • Material
    Ceramic
  • Product Type
    Table Lamp
  • Maximum Wattage
    7
  • IP Rating
    IP20
  • Width
    30cm
  • Bulb Type
    E27 LED
  • Finish
    Chrome
  • Height
    44cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome