Stanford 2 Light Table Lamp Antique Brass with Beige Shade, E14

Order Code: ZT3310645S

£399.99 Inc VAT (20%)


Description

Stanford 2 Light Table Lamp Antique Brass with Beige Shade, E14 | Description: This elegant table light from the antique brass range has beautifully curved arms and simple clean detailing. It is complemented by a pretty, beige organza effect shade. Matching items available. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 76, Width (cm) : 46, Depth (cm) : 30.5, No. of Lights: 2, Lamp Type: E14, Bulb: Incandescent, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Stanford 2 Light Table Lamp Antique Brass with Beige Shade, E14
  • Width
    46cm
  • Product Type
    Table Lamp
  • Depth
    30.5cm
  • Bulb Type
    E14
  • Maximum Wattage
    40W
  • Finish
    Antique Brass
  • Height
    76cm
  • Number of Lights
    2
  • Bulb Included
    No
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome