Lakh Table - Satin White

Order Code: ZT4279585S

£299.99 Inc VAT (20%)


Description

The LAKH Dining Table from NF is the perfect solution for any modern dining room. Constructed from laquered particleboard and rubberwood in a white finish, makes this ultra-modern dining set contemporary as well as versatile.

Dimensions: D650 x H760 x W1140mm

Specifications for Lakh Table - Satin White
  • Height
    760mm
  • Width
    1140mm
  • Finish
    White
  • Diameter
    650mm
  • Product Type
    Dining Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome