Power Tower Dip Station Pull Up Bar Multi-Function Push Up Equipment Home Gym

Order Code: ZT3351454S

£82.99 Inc VAT (20%)


Description

HOME MULTI GYM: Suitable for lots if different exercises, including pull-ups, push-ups and parallel bars. Trains arms, legs, waist, hips and abdomen.ADJUSTABLE HEIGHT: Five different levels to set to the most comfortable safe for you with this free standing pull up bar.STEEL FRAME: Pull up bar stand's sturdy structure, supporting you fully when working out - allowing you to focus on your performance.FOOT PADS: Protects the floor, keeps pull up tower's structure stable. DIMENSIONS: 180-212H x 98L x 102Wcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Power Tower Dip Station Pull Up Bar Multi-Function Push Up Equipment Home Gym
  • Product Type
    Power Tower
  • Maximum Load
    120kg
  • Length
    98cm
  • Width
    102cm
  • Height
    180-212cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome