Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Bedding & Bedroom Furniture
Mattress Covers and Pad
Blanket Pale Blue One Size
By Larkwood
Order Code:
ZT5266199S
£12.39
Inc VAT (20%)
£12.99
4.5% off
Quantity
Price
Discount
1 - 4
£12.39
0%
5 - 9
£11.89
4%
10 +
£11.40
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mattress-covers-and-pad/blanket-pale-blue-one-size/p/ZT5266199S
Add to quotation
View all Mattress Covers and Pad
Description
Double layer blanket with binding edging. Size tab only. Oeko-Tex certified. BSCI certified.
Tags:
#BulkDiscount
Specifications
Specifications for Blanket Pale Blue One Size
Material
100% Cotton single Jersey
Gender
Unisex
Product Type
Blankets
Colour
Pale Blue
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome