Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Bedding & Bedroom Furniture
Mattress Covers and Pad
Blanket White One Size
By Larkwood
Order Code:
ZT5266381S
£12.39
Inc VAT (20%)
£12.99
4.5% off
Quantity
Price
Discount
1 - 4
£12.39
0%
5 - 9
£11.89
4%
10 +
£11.40
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mattress-covers-and-pad/blanket-white-one-size/p/ZT5266381S
Add to quotation
View all Mattress Covers and Pad
Description
Double layer blanket with binding edging. Size tab only. Oeko-Tex certified. BSCI certified.
Tags:
#BulkDiscount
Specifications
Specifications for Blanket White One Size
Size
One Size
Gender
Unisex
Material
100% Cotton single Jersey
Colour
White
Product Type
Blankets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome