Heated Overblanket Grey One Size

Order Code: ZT5304585S

£63.99 Inc VAT (20%)


Description

Soft, grey and plush, this luxurious blanket is incredibly tactile and wonít overheat overnight. Heat wire: 16m. Cord length: 2.4m. Time set: 5. Heat set: 10. LED display. Rapid heating: 1/2/4/6/8 hour. Auto shut-off. Fitted with UK plug ñ 220-240v AC 50 Hz.

Specifications for Heated Overblanket Grey One Size
  • Size
    One Size
  • Material
    100% Polyester
  • Product Type
    Blankets
  • Colour
    Grey
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome