Mitre Essentials Occasions Tablecloth Burgundy 280cm

Order Code: ZT4872008S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Crafted from 100% polyester, this high quality Occasions 900 (W) x 900 (L) mm burgundy polyester tablecloth combines exceptional durability with a crisp texture and luxurious softness, bringing both incredible practicality and elegance to your dining environments. The hardwearing material also makes this table linen machine washable and easy to clean, helping you maintain its superb quality at all times. Hemmed edges also give your table settings a more refined look to wow your guests and keep them coming back for more.

See full description
Specifications for Mitre Essentials Occasions Tablecloth Burgundy 280cm
  • Colour
    Burgundy
  • Material
    100% Polyester
  • Dimensions (W x L)
    900mm x 900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome