Ascot HI Back Mesh Task OPS Chair - Black

Order Code: ZT4782530S

£139.99 Inc VAT (20%)


Description

This stunning high back task chair features an integral headrest, with breathable moulded mesh back and a fixed integral lumbar support to offer maximum comfort, a fully reclining tilt mechanism - lockable in the upright position and tension control to suit the individual user's bodyweight.

Specifications for Ascot HI Back Mesh Task OPS Chair - Black
  • Seat Height
    440-540mm
  • Seat Width
    510mm
  • Product Type
    Office Chairs
  • Seat Depth
    510mm
  • Weight
    12kg
  • Colour
    Black
  • Material
    Mesh
  • Back Height
    710mm
  • Weight Tension Control
    Yes
  • Gas Lift Adjustment
    Yes
  • Style
    Operator/Task Chairs
  • Recommended Usage
    5-8hours
  • Base Type
    Black 5 Star
  • Headrest Type
    Integral
  • Arm Type
    Fixed Arms
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    110kg
  • Tilt Lock Feature
    Standard Tilt Lock
  • Back/Seat Action
    Synchro Mechanism
  • Back Type
    High
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome