Conference Mesh Chair Black

Order Code: ZT3523836S

£92.99 Inc VAT (20%)


Description

Conference Mesh Back Stackable Chair Black - 1500MESH-BLK

Specifications for Conference Mesh Chair Black
  • Seat Height
    470mm
  • Colour
    Black
  • Material
    Fabric/Mesh
  • Frame Colour
    Black
  • Product Type
    Banqueting & Conference Chairs
  • Weight
    6.5kg
  • Recommended Usage
    8hours
  • Stackable
    Yes
  • Style
    Conference Chair
  • Leg Type
    4 Leg
  • Arm Type
    Arms Available
  • Frame Type
    Metal Frame
  • Recommended Weight Limit
    140kg
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome