Ergnomic Operator Chairadj. Arms, Mesh Back, Black Frame, Green Fabric Seat

Order Code: ZT3116543S

£299.99 Inc VAT (20%)


Description

The NV ergonomic chair epitomizes comfort and subtle style - Intelligently engineered to provide lumbar support and encourage good posture, NV ergonomic design may well be the answer to your back’s prayers! Inspired by you, designed for you and created with your needs in mind. Unique Curved Backrest for Ergonomic Comfort
Easily Adjustable Lumbar Support
Auto Weight Balance
Seat Slide
Breathable 3D Mesh Backrest
Lever Control Mechanism with Weight Balance
Robust Star Base with Easy Glide Castors Assembly required - Yes

Assembly level - Easy, less than 15 minutes

Seat adjustment - Yes

Detachable seat cover - Yes

Extra cushioning - Yes

Height adjustment - Yes

Mesh back - Yes

Weight balance - Yes

Adjustable lumbar support - Yes

Adjustable armrest - Yes

Headrest - Yes, optional

Back locking mechanism - Yes. 4 locking positions

Gas lift - Yes

Base material - Nylon

See full description
Specifications for Ergnomic Operator Chairadj. Arms, Mesh Back, Black Frame, Green Fabric Seat
  • Frame Colour
    Black
  • Seat Colour
    Green
  • Product Type
    Operator Chair
  • Base Material
    Nylon
  • Material
    Mesh
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome