Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Heavy Duty Mesh Chair Black
By HERCULES
Order Code:
ZT3527581S
£519.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
519.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/heavy-duty-mesh-chair-black/p/ZT3527581S
Add to quotation
View all Mesh Chairs
Description
Hercules Heavy Duty Mesh Back Office Chair Black - 6973
Specifications
Technical Information
Specifications for Heavy Duty Mesh Chair Black
Weight
26kg
Back Width
580mm
Product Type
Office Chairs
Material
Mesh/Fabric
Seat Height
500-600mm
Back Height
630mm
Colour
Black
Arm Type
Folding Arms
Recommended Weight Limit
222kg
Recommended Usage
24hours
Style
Executive Chairs
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome