Hermes High Mesh Back Executive Chair - Black

Order Code: ZT4780936S

£269.99 Inc VAT (20%)


Description

Our high back mesh task operator armchair with adjustable headrest & chrome base offers a generously proportioned posture curved upholstered seat with waterfall front and contoured black nylon detailed mesh backrest with adjustable lumbar support, a synchronous mechanism for simultaneous adjustment of seat and backrest adjustable to suit the user's bodyweight (tension control) and stylish adjustable T-section padded arms.

See full description
Specifications for Hermes High Mesh Back Executive Chair - Black
  • Product Type
    Office Chairs
  • Seat Height
    445-525mm
  • Back Height
    735mm
  • Material
    Mesh/Faux Leather
  • Seat Depth
    490mm
  • Seat Width
    510mm
  • Colour
    Black
  • Weight
    23.5kg
  • Style
    Operator/Task Chairs
  • Arm Type
    Height Adjustable Arms
  • Back Type
    High
  • Back Style
    Mesh
  • Recommended Usage
    5-8hours
  • Base Type
    Chrome 5 Star
  • Gas Lift Adjustment
    Yes
  • Weight Tension Control
    Yes
  • Recommended Weight Limit
    110kg
  • Adjustable Lumbar Support
    Yes
  • Headrest Type
    Adjustable
  • Back/Seat Action
    Synchro Mechanism
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome