High Back Mesh Task Chair

Order Code: ZT3409662S

£449.99 Inc VAT (20%)


Description

High back executive armchair with adjustable headrest.Generously proportioned posture curved upholstered seat with waterfall front.Stylish contoured black nylon mesh backrest with adjustable lumbar support.Synchronised mechanism for simultaneous adjustment of seat and backrest.Fully reclining knee tilt mechanism with adjustment tension control for individual body weight.Stylish adjustable ‘T’ shaped padded arms.Large polished chrome base fitted with twin wheel hooded castors.Heavy duty gas lift height adjustment 154 kilos (25 stone) .Seat width 510mm.Seat depth 490mm.Back width 505mm.Back height 735mm.Seat height 445-525mm.

See full description
Specifications for High Back Mesh Task Chair
  • Seat Depth
    490mm
  • Back Height
    735mm
  • Seat Height
    445-525mm
  • Material
    Mesh
  • Colour
    Black
  • Back Width
    505mm
  • Seat Width
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome