II Black Fabric Mesh Back Chair - OP000244

Order Code: ZT4187787S

£319.99 Inc VAT (20%)


Description

Sanderson - ergonomic synergy. Fine mesh backrest and an airmesh soft touch seat make this a stunning example of the fully adjustable all purpose chair

Specifications for II Black Fabric Mesh Back Chair - OP000244
  • Material
    Mesh/Fabric
  • Back Height
    720-780mm
  • Seat Depth
    500mm
  • Colour
    Black
  • Back Width
    480mm
  • Product Type
    Office Chairs
  • Weight
    22.5kg
  • Seat Colour
    Black
  • Seat Height
    450-550mm
  • Seat Width
    520mm
  • Style
    Executive Chairs
  • Back Type
    High
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    125kg
  • Adjustable Lumbar Support
    Yes
  • Arm Type
    Height Adjustable Arms
  • Back Colour
    Black
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome