Jupiter Medium Back Mesh Operator Chair - Black

Order Code: ZT4782495S

£159.99 Inc VAT (20%)


Description

Our high back Manager armchair offers a generously proportioned posture curved upholstered seat with waterfall front, contoured black nylon mesh backrest with adjustable lumbar support and features a mechanism which allows the user to fully recline the chair - adjustable for individual bodyweight (tension control) which can be locked in the upright position. It's completed with stylish adjustable T shaped arms and complementing black nylon base.

See full description
Specifications for Jupiter Medium Back Mesh Operator Chair - Black
  • Product Type
    Office Chairs
  • Colour
    Black
  • Weight
    17kg
  • Seat Height
    420-520mm
  • Back Height
    670mm
  • Seat Depth
    500mm
  • Seat Width
    520mm
  • Material
    Mesh
  • Style
    Operator/Task Chairs
  • Base Type
    Black 5 Star
  • Back Type
    High
  • Back/Seat Action
    Synchro Mechanism
  • Gas Lift Adjustment
    Yes
  • Weight Tension Control
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Arm Type
    Height Adjustable Arms
  • Recommended Weight Limit
    110kg
  • Recommended Usage
    5-8hours
  • Adjustable Lumbar Support
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome