Luna High Back Orange Mesh OPS Chair - Black Shell

Order Code: ZT4782411S

£149.99 Inc VAT (20%)


Description

One of our most popular high back mesh chairs features a fully reclining tilt mechanism lockable in the upright position - adjustable to suit the individual's bodyweight (tension control) , folding arms, an AIRFLOW mesh seat, posture contoured mesh back and a stylish black shell with sturdy matching 5 star base. It will provide you with comfort and style for any desired purpose.

See full description
Specifications for Luna High Back Orange Mesh OPS Chair - Black Shell
  • Weight
    15kg
  • Seat Width
    500mm
  • Material
    Mesh/Fabric
  • Colour
    Orange
  • Product Type
    Office Chairs
  • Seat Depth
    500mm
  • Seat Height
    445-550mm
  • Back Height
    580mm
  • Base Type
    Black 5 Star
  • Tilt Lock Feature
    Standard Tilt Lock
  • Recommended Weight Limit
    110kg
  • Back/Seat Action
    Synchro Mechanism
  • Adjustable Lumbar Support
    Fixed
  • Style
    Operator/Task Chairs
  • Gas Lift Adjustment
    Yes
  • Recommended Usage
    5-8hours
  • Back Type
    High
  • Arm Type
    Folding Arms
  • Weight Tension Control
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome