0
1

Mesh Executive Chair 24HR - Grey

Order Code: ZT5468149S

£259.99 Inc VAT (20%)


Description

Nautilus Designs Moritz High Back Mesh Ergonomic Executive Chair With Adjustable Arms & Headrest Grey - Certified for 24 Hour Use - BCM/M355/GY

Specifications for Mesh Executive Chair 24HR - Grey
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Seat Width
    490mm
  • Seat Colour
    Grey
  • Standards
    TUV Certified
  • Back Colour
    Grey
  • Adjustable Lumbar Support
    Yes
  • Arm Type
    Fixed Arms
  • Seat Height
    420-480mm
  • Style
    Executive Chairs
  • Recommended Usage
    24hours
  • Seat Depth
    470mm
  • Recommended Weight Limit
    150kg
  • Colour
    Grey
  • Weight
    20.1kg
  • Back Height
    630mm
  • Base Type
    5 Star

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome