Operator Swivel Chair, With Mesh Back Rest, Back Rest Height 600mm, Blue Cover

Order Code: ZT2723379S

£599.99 Inc VAT (20%)


Description

Operator swivel chair, with mesh back rest, back rest height 600 mm, blue cover. Supplied = partially assembled. Cover material = polyester, Trevira CS, flame retardant. Colour of covering = blue. Frame colour = polished aluminium. Frame material = aluminium, polished. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 460 - 560 mm. Type of arm rests = with arm rests. Back rest height = 600 mm. Seat depth = 440 mm. Seat width = 480 mm. Shape of seat shell = flat seat with knee roll. Conforms to = fire safety standard EN 1021, part 1 + 2. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. Back rest with height adjustable lumbar support. Easy care fabric covering. Trevira CS seat - flame retardant, meets fire safety standard EN 1021, Part 1+2. Mesh back rest made of 100 % polyester. Aluminium five star base, polished. Castors for soft floors as standard. Body Balance Tec The patented seat joint for freedom of movement in every direction. Flat seat Deep and wide shape, in foam, within a plastic sub-shell with additional knee roll. Supplied flat pack - easy self-assembly. Your advantage Comfortable flat seat with knee roll and Body Balance Tec. Ergonomically shaped designer back rest with actively breathing fabric and integrated lumbar support, incremental height adjustment. Height adjustable arm rests as standard.

See full description
Specifications for Operator Swivel Chair, With Mesh Back Rest, Back Rest Height 600mm, Blue Cover
  • Seat Depth
    440mm
  • Seat Width
    480mm
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Polished Aluminium
  • Arm Type
    With Arm Rests
  • Supplied
    Partially Assembled
  • Frame Material
    Aluminium, Polished
  • Load Capacity
    110kg
  • Adjustable Height Range
    460 - 560mm
  • Back Rest Height
    600mm
  • Castor Type
    Castors for Soft Floors
  • Seat Mechanism
    Synchronous Mechanism
  • Frame Design
    Castors
  • Colour of Covering
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome