Oyster Mesh Chair with Folding Arms - Grey

Order Code: ZT4782520S

£139.99 Inc VAT (20%)


Description

Our stylish Oyster folding mesh chair can be easily folded down and stored away after each use for ultimate convenience when space is at a premium. The upholstered and padded arms can be folded up independently depending on preference or if extra space is required. The chair features fixed lumbar support, a generously padded seatpad, complementing mesh back upholstery and a striking white back shell and frame with matching white nylon base with castors.

See full description
Specifications for Oyster Mesh Chair with Folding Arms - Grey
  • Seat Width
    480mm
  • Seat Height
    475-575mm
  • Material
    Mesh/Fabric
  • Seat Depth
    480mm
  • Product Type
    Office Chairs
  • Back Height
    530mm
  • Weight
    21kg
  • Colour
    Grey
  • Gas Lift Adjustment
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Recommended Weight Limit
    110kg
  • Adjustable Lumbar Support
    Fixed
  • Base Type
    White 5 Star
  • Weight Tension Control
    Yes
  • Arm Type
    Folding Arms
  • Recommended Usage
    5-8hours
  • Back Type
    Medium
  • Style
    Operator/Task Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome