Ranger Mesh Task Operator Chair - Black

Order Code: ZT4782529S

£139.99 Inc VAT (20%)


Description

This medium back mesh task chair packs quite a punch, featuring a generously proportioned posture curved upholstered seat with moderate waterfall front, a contoured black nylon mesh backrest, as well as stylish fixed T shaped padded arms, gas seat height adjustment and a stylish chrome base. It also offers lockable adjustment to suit your bodyweight and posture, and will provide you with the ultimate level of comfort.

See full description
Specifications for Ranger Mesh Task Operator Chair - Black
  • Seat Width
    480mm
  • Back Height
    490mm
  • Product Type
    Office Chairs
  • Seat Depth
    500mm
  • Seat Height
    450-530mm
  • Material
    Mesh/Fabric
  • Colour
    Black
  • Weight
    13kg
  • Recommended Weight Limit
    110kg
  • Weight Tension Control
    Yes
  • Arm Type
    Fixed Arms
  • Style
    Operator/Task Chairs
  • Recommended Usage
    5-8hours
  • Back/Seat Action
    Synchro Mechanism
  • Base Type
    Chrome 5 Star
  • Back Type
    Medium
  • Gas Lift Adjustment
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome