Visitors' Chair, Stackable, Mesh Back Rest, Chrome Plated Frame, Grey Upholstery, Pack Of 2

Order Code: ZT2722982S

£269.99 Inc VAT (20%)


Description

Visitors' chair, stackable, mesh back rest, chrome plated frame, grey upholstery, pack of 2. Supplied = assembled. Seat and back rest colour = grey, black. Seat and back rest material = fabric upholstery, plastic. Frame colour = chrome. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Type of arm rests = without arm rests. Seat height = 470 mm. Seat width = 475 mm. Seat depth = 415 mm. Back rest height = 350 mm. Design of seat shell = seat/separate back rest. Upholstery = seat pan. Feature = stackable. Max. load = 110 kg. Product type = multi-purpose chairs. Sturdy four foot frame. Up to ten chairs can be stacked. Ergonomically shaped seat and back rest. Stable 4-legged frame made of oval tubing. Seat dimensions H x W x D 470 x 475 x 415 mm. Back rest height 350 mm. Pack of 2 or 4. Back rest with actively breathing black mesh cover. Supplied fully assembled.

See full description
Specifications for Visitors' Chair, Stackable, Mesh Back Rest, Chrome Plated Frame, Grey Upholstery, Pack Of 2
  • Seat Width
    475mm
  • Seat Depth
    415mm
  • Seat Height
    470mm
  • Product Type
    Multi-Purpose Chairs
  • Frame Colour
    Chrome
  • Arm Type
    without Arm Rests
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Chrome Plated
  • Load Capacity
    110kg
  • Frame Design
    4 Leg Frame
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Back Rest Height
    350mm
  • Additional Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome