Visitors' Chairs, Pack Of 2, Mesh Covered Back Rest, Black, Charcoal Seat

Order Code: ZT2687894S

£1,019.99 Inc VAT (20%)


Description

Visitors' chairs, pack of 2, mesh covered back rest, black, charcoal seat. Supplied = assembled. Seat and back rest colour = charcoal, black. Seat and back rest material = 100% Trevira CS, 100% polyester. Frame colour = chrome. Frame material = steel. Frame design = 4-legged frame. Type of arm rests = plastic arm rests. Arm rest colour = black. Seat height = 460 mm. Seat width = 490 mm. Seat depth = 490 mm. Back rest height = 430 mm. Design of seat shell = upholstered, plastic seat base. Shape of seat shell = contoured seat. Overall height = 960 mm. Overall width = 630 mm. Overall depth = 630 mm. Model = mesh back rest. Max. load = 110 kg. Product type = multi-purpose chairs. Choose from upholstered or mesh covered back rest. With plastic arm rests for comfortable arm support. Comfortably upholstered contoured seat with rounded front edge. Classic 4-foot visitors' chair in a trendy design. Two different back rest versions to choose from, incl. plastic arm rests, black. Comfortably upholstered contoured seat with rounded front edge for comfortable sitting, seat base made of plastic, black. Stackable (4 pieces per stack) Steel frame made of chrome plated tubular steel, 25 mm, with plastic glides. Pack of 2. Ergonomically shaped and actively breathing back rest covered with high quality 3D mesh/looped fabric, adapts to the shape of the back and provides support in all sitting positions. Supplied fully assembled.

See full description
Specifications for Visitors' Chairs, Pack Of 2, Mesh Covered Back Rest, Black, Charcoal Seat
  • Seat Depth
    490mm
  • Seat Height
    460mm
  • Seat Width
    490mm
  • Product Type
    Multi-Purpose Chairs
  • Frame Colour
    Chrome
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Arm Type
    Plastic Arm Rests
  • Load Capacity
    110kg
  • Frame Material
    Steel
  • Overall Width
    630mm
  • Overall Depth
    630mm
  • Overall Height
    960mm
  • Design of Seat Shell
    Upholstered, Plastic Seat Base
  • Arm Rest Colour
    Black
  • Back Rest Height
    430mm
  • Frame Design
    4 Leg Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome