0
1

Nola Black Soft Bonded Leather Cantilever Chair

Order Code: ZT1246111P

£249.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

See full description
Specifications for Nola Black Soft Bonded Leather Cantilever Chair
  • Seat Width
    490mm
  • Colour
    Black
  • Product Type
    Visitors Chairs
  • Weight
    16kg
  • Frame Colour
    Chrome
  • Seat Height
    460mm
  • Material
    Bonded Leather
  • Back Width
    490mm
  • Back Height
    480mm
  • Seat Depth
    450mm
  • Arm Type
    Fixed Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Frame Type
    Chrome
  • Recommended Weight Limit
    120kg
  • Leg Type
    Cantilever Base
  • Back Colour
    Black
  • Seat Colour
    Black
  • Style
    Visitors Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome