Avon High Back 24HR 3 Lever PU Operators Chair - Black

Order Code: ZT4782265S

£259.99 Inc VAT (20%)


Description

Our plush high back 24 hour operator chair with headrest is packed with features. Offering height adjustable arms, a height adjustable backrest - its three lever mechanism provides a high level of adjustability via synchronous back and seat angle adjustment with seat height adjustment provided by a class 4 gaslift. Deep foam upholstered in durable PU fabric provides an extra level of comfort and a sturdy five star base offers solid dependability.

See full description
Specifications for Avon High Back 24HR 3 Lever PU Operators Chair - Black
  • For Use With
    24hours
  • Weight
    23.6kg
  • Back Height
    670-720mm
  • Product Type
    Office Chairs
  • Material
    Polyurethane
  • Seat Height
    490-510mm
  • Colour
    Black
  • Style
    Operator/Task Chairs
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    120kg
  • Back/Seat Action
    Synchro Mechanism
  • Arm Type
    Height Adjustable Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome