Beautician's Adjustable Swivel Salon Chair w/Padded Seat Back 5 Wheels Black

Beautician's Adjustable Swivel Salon Chair w/Padded Seat Back 5 Wheels Black

Order Code: ZT3348180SCopy

£49.99 Inc VAT (20%)

Currently unavailable

Description

72-84cm adjustable height: Seat height of this beauty stool can be adjusted to a level you want. Work in a comfortable and correct position.Comfortable: Saddle stool features a seat and back pad, filled with sponge for comfort and wrapped in sleek PU leather which can be wiped clean easily.Five wheels: Whether seated or empty, you can move around on this hairdressing chair so easily.Versatile: Perfect for salons, tattoo shops, beauticians and more spaces. etc. Sit closer and at a better level with the client, making your work easier to complete.Dimensions: 72-84H x Φ35cm. Seat cushion: 8Dcm. Maximum load 135kg. Easy to assemble.

See full description
Specifications for Beautician's Adjustable Swivel Salon Chair w/Padded Seat Back 5 Wheels Black
  • Colour
    Black
  • Maximum Load
    135kg
  • Material
    PU Leather
  • Product Type
    Salon Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome