Duo Heavy Duty Exec Chair Bk

Order Code: ZT3527865S

£629.99 Inc VAT (20%)


Description

Goliath Duo Heavy Duty Bonded Leather Faced Executive Office Chair Black - 6925BLK

Specifications for Duo Heavy Duty Exec Chair Bk
  • Product Type
    Office Chairs
  • Back Width
    590mm
  • Material
    Bonded Leather
  • Back Height
    700mm
  • Colour
    Black
  • Weight
    20.9kg
  • For Use With
    24hours
  • Seat Height
    460-560mm
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    170kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome