ErgoBlast Fabric Operator Chair W/O Arms - Black

Order Code: ZT4782437S

£129.99 Inc VAT (20%)


Description

The Teknik Office Ergo Blaster Black Fabric Operator chair is our entry level solution for light office use, easy to use and assemble, it's a great addition to your home or work offices needs. It has a medium sized backrest with height adjustment and hinged tilt, tamper proof seat fixings, a height adjustable seat and a sturdy nylon base with wheels. Available in Blue or Black Fabric and with optional arm rests if desired.

Specifications for ErgoBlast Fabric Operator Chair W/O Arms - Black
  • Weight
    9.4kg
  • Seat Height
    470-590mm
  • Colour
    Black
  • Back Height
    330mm
  • Material
    Fabric
  • Back Width
    400mm
  • Product Type
    Office Chairs
  • For Use With
    5hours
  • Style
    Ergonomic Chairs
  • Arm Type
    Arms Available
  • Recommended Weight Limit
    90kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome