Foldable Baby High Chair/Toddler Chair Height Back Footrest Adjustable

Order Code: ZT3347737S

£79.99 Inc VAT (20%)


Description

MULTI-FUNCTION HIGH CHAIR: This baby chair has a versatile design and can be used as a high chair for baby sleeping, playing, feeding and toddler chair (remove the trays) The chair height can be adjusted to multi-levels to match different dining table height. Can accompany children from 6-36 months of age. FULLY ADJUSTABLE: The backrest tilt angle can be adjusted in 4 positions: 110, 120, 140, 160. The footrest angle is adjustable in 3 levels, and height adjustable to 3-positions. The tray has 3 adjustable positions and can be easily removed when not needed. This high chair baby will perfectly accompany the growth of children. FOLDABLE AND EASY TO MOVE: Foldable design easy to set up and storage when not in use. The detachable trays also can be located on the legs for space saving. Equipped with two built-in rear wheels for easy movement and with brakes for stability. SAFE AND COMFORTABLE: Adopted certified non-toxic, harmless and durable PP and steel frame, A-shaped stable structure and four-point support, five-point safe seat belt, equipped with high-end TPU non-slip foot pads. All the corners are smooth polished without sharp edges. EASY TO CLEAN: The double-layer detachable dinner plate is dishwasher safe, and Removable PU cover offers a soft touch feeling, is waterproof can be easily wiped with a damp cloth. DIMENSIONS: Overall Dimension: 55L x 80W x 104H cm, Foldable Dimension: 52. 5L x 31W x 60H cm, Seat Dimension: 31L x 24W cm Weight Capacity: 15kg

See full description
Specifications for Foldable Baby High Chair/Toddler Chair Height Back Footrest Adjustable
  • Product Type
    High Chair
  • Weight Capacity
    15kg
  • Material
    PP
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome