Comfortable: Computer chair is filled with sponge, wrapped in linen-look upholstery.135° reclining back: Lean back and relax at any angle you want on this home office chair.Adjustable height: Set swivel chair to a position you want.Five wheels: Move around easily on this desk chair.Dimensions: 105-113H x 65W x 61Dcm. Seat: 41-49H x 53W x 50Dcm. Maximum load 120kg. Assembly required.