Home Office Swivel Computer Desk Chair Nylon Wheels Adjustable Height Linen Grey

Order Code: ZT3351915S

£60.99 Inc VAT (20%)


Description

MODERN STYLE: The unique matching of linen seat cover and PU back, the stylish modeling and rhombic-shaped grid design make the chair a fashion element to your office or study. Suitable as salon chair, leisure chair, office chair, etc.ADJUSTABLE HEIGHT: Powered by a pneumatic gas lever, the seat height is in your complete control to fit your body height and the desk height.360 DEGREE SWIVEL SEAT: The 360° rotatable seat and the universal wheels offer you more mobility and convenience. The nylon wheels guarantee a smooth and quiet rolling.COMFORTABLE: With the high backrest, ergonomic waterfall seat, the breathable linen cover and the high density sponge padding, you’ll get a long time’s sitting comfort.DIMENSION: Overall Size: 48W x 50D x 78-88H cm. Weight Capacity: 100kg. Assembly Required.

See full description
Specifications for Home Office Swivel Computer Desk Chair Nylon Wheels Adjustable Height Linen Grey
  • Weight Capacity
    100kg
  • Assembly
    Required
  • Product Type
    Computer Desk Chair
  • Style
    Modern
  • Colour
    Linen Grey
  • Material
    Nylon
    Linen
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome