Industrial Swivel Chair, PU Foam, With Floor Glides

Order Code: ZT2722973S

£529.99 Inc VAT (20%)


Description

Industrial swivel chair, PU foam, with floor glides. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 630 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = sturdy, anti-slip, washable. Product type = industrial swivel chairs. In 12 versions - the optimum chair for every application. Healthy sitting due to modern ergonomic features. High quality, robust components for a long service life. Stable five-star base made of powder coated aluminium. Infinite gas lift height adjustment. Arm rests available as accessory. Seat and back rest with PU foam. Washable, extremely robust and durable, easy to clean. Resistant to flying sparks. Resistant to weak acids and alkalis. Ergonomics: ergonomically shaped seat, adjustable height and inclination. Height and inclination adjustable back rest with permanent contact mechanism. Your advantage: attractive appearance, exceptional comfort, innovative materials - upgrade your workplace. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair, PU Foam, With Floor Glides
  • Product Type
    Industrial Swivel Chairs
  • Frame Material
    Aluminium
  • Load Capacity
    120kg
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Seat Material
    PU Foam
  • Height Adjustment Type
    Gas Spring
  • Adjustable Height Range
    450 - 630mm
  • Features
    Sturdy, Anti-Slip, Washable
  • Frame Design
    Floor Glides
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome