Industrial Swivel Chair, Vinyl, With Floor Glides

Order Code: ZT2722852S

£499.99 Inc VAT (20%)


Description

Industrial swivel chair, vinyl, with floor glides. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 630 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = washable, comfortable. Product type = industrial swivel chairs. In 12 versions - the optimum chair for every application. Healthy sitting due to modern ergonomic features. High quality, robust components for a long service life. Stable five-star base made of powder coated aluminium. Infinite gas lift height adjustment. Arm rests available as accessory. Seat and back rest with vinyl. Washable, soft and easy care. Resistant to oil and disinfectants. Ideal for factories, offices and laboratories. Ergonomics: ergonomically shaped seat, adjustable height and inclination. Height and inclination adjustable back rest with permanent contact mechanism. Your advantage: attractive appearance, exceptional comfort, innovative materials - upgrade your workplace. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair, Vinyl, With Floor Glides
  • Frame Material
    Aluminium
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Seat Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Adjustable Height Range
    450 - 630mm
  • Seat Material
    Vinyl
  • Height Adjustment Type
    Gas Spring
  • Frame Design
    Floor Glides
  • Features
    Washable
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome