Kids Desk and Chair Set, Height Adjustable Desk with Drawer, Pen Slot, Hook312-064V80GY

Order Code: ZT3347824S

£69.99 Inc VAT (20%)


Description

Adjustable: Suitable for ages 6–12 years, this children desk set can be changed to suit different heights. Recommended height charts are on the legs for reference. You can also adjust the tabletop angle up to 45°, getting a comfortable position for good posture.Storage: This kids desk includes a drawer, two pen slots and a hook, keeping stationary and personal belongings in order.Solid structure: Made from steel and MDF, this kids study table and chair set is strong and stable, keeping its shape when children are seated.Comfortable: The curved backrest promotes good posture, whilst the footrest under the table allows them to rest their feet. The non-slip bottom keeps the desk balanced and in place.Dimensions: Table: 52-77H x 66L x 47Wcm. Chair: 64-77H x 36L x 34Wcm. Maximum load: Table: 80kg. Chair: 100kg. Suitable for ages 6-12 years.

See full description
Specifications for Kids Desk and Chair Set, Height Adjustable Desk with Drawer, Pen Slot, Hook312-064V80GY
  • Product Type
    Kids Desk and Chair Set
  • Number of Drawers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome