0
1
2
3
4

Lexi High Back Chair - KF72246

Order Code: ZT1548621S

£349.99 Inc VAT (20%)


Description

This chair fuses the comfort of cushioned pads with the support of a mesh back. Each chair has a high back for improved comfort and support. The height and back tilt can be adjusted with ease, making the chair flexible to your needs. Even the arms can be raised or lowered to suit you. With a recommended usage time of 8 hours, this chair also features a sturdy five wheel base for improved mobility. This pack contains 1 black chair.
High backed chair designed for comfort
Combines a cushioned seat and mesh back for comfort and support
Back tilt, seat height and arm rests are all adjustable to suit your needs
5 wheel base provides easy manoeuvrability
Recommended sitting time: 8 hours maximum
Maximum sitter weight: 18 stone
Seat dimensions: W530 x D500mm
Back dimensions: W500 x H730mm
Adjustable seat height: 450mm to 530mm

See full description
Specifications for Lexi High Back Chair - KF72246
  • Weight
    13.6kg
  • MFR Part No.
    KF72246

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome