0
1
2
3
4
5

Lexi High Back Chairs - KF73906

Order Code: ZT1549151S

£309.99 Inc VAT (20%)


Description

These chairs fuse the comfort of cushioned pads with the support quality of a mesh back. Each chair has a high back, with adjustable back tilt for flexibility. The arms can be raised or lowered and the chair also features a five wheel base for mobility. This pack contains 1 black chair with a recommended usage time of 8 hours.
High backed chair designed for comfort
Combines a cushioned seat and mesh back for comfort and support
Includes adjustable arms and lock tilt mechanism
5 wheel base provides excellent manoevrability
Recommended Sitting Time: 8 hours
Maximum Sitter Weight: 18 stone
Seat Dimensions (WxD): 530x500mm
Back Dimensions (WxD): 500x730mm
Seat Height: 450-530mm

See full description
Specifications for Lexi High Back Chairs - KF73906
  • Weight
    14kg
  • MFR Part No.
    KF73906

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome