Marathon 24 Hour Chair Black

Order Code: ZT1062894X

£499.99 Inc VAT (20%)


Description

Dimensions: Seat: D535 x W530mm Back: H630 x W495mm Seat height: 455 - 550mm. Maximum weight of 24 stones. N.B. Burgundy version illustrated.

Specifications for Marathon 24 Hour Chair Black
  • Back Width
    490mm
  • Back Height
    640mm
  • Seat Width
    530mm
  • MFR Part No.
    CH1106BK
  • Colour
    Black
  • Seat Depth
    540mm
  • Weight
    22.4kg
  • Width
    670mm
  • Height
    1090 - 1175mm
  • Seat Height Range
    470 - 560mm
  • Depth
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome