Nexus Med Back Vinyl Operators Chair - Black

Order Code: ZT4782402S

£159.99 Inc VAT (20%)


Description

This deluxe high mesh back task/operator chair offers both stunning designer aesthetics and features which give that extra comforting support. Back height and lockable back tilt adjustment is available to a sculptured lumbar and spine supporting mesh back with outer black shell. The deep cushioned seat has a slight waterfall front and a chrome gaslift provides easy seat height adjustment. The piece is finished with a beautifully polished designer 5 star chrome base.

See full description
Specifications for Nexus Med Back Vinyl Operators Chair - Black
  • Weight
    12.5kg
  • Seat Height
    475-575mm
  • Material
    Mesh/Fabric
  • Back Height
    550-580mm
  • Product Type
    Office Chairs
  • Colour
    Black
  • For Use With
    5-8hours
  • Style
    Operator/Task Chairs
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    110kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome