Operator Swivel Chair, Back Rest Height 520mm, Permanent Contact Mechanism, Contoured Seat, Black

Order Code: ZT2746234S

£359.99 Inc VAT (20%)


Description

Operator swivel chair, back rest height 520 mm, permanent contact mechanism, contoured seat, black. Supplied = flat pack. Cover material = Trevira CS, flame retardant. Colour of covering = black. Frame colour = black. Frame material = powder coated aluminium. Seat mechanism = permanent contact mechanism. Frame design = with castors. Height adjustment range = 420 - 550 mm. Type of arm rests = without arm rests. Back rest height = 520 mm. Seat depth = 450 mm. Seat width = 460 mm. Shape of seat shell = contoured seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 6 hours. Product type = operator swivel chairs. Easy care Trevira CS fabric cover, flame retardant (meets fire safety standard EN 1021, parts 1 + 2) Aluminium frame, powder coated in black. Castors for soft floors as standard. Your advantage Cost effective office swivel chair with all the essential features.

See full description
Specifications for Operator Swivel Chair, Back Rest Height 520mm, Permanent Contact Mechanism, Contoured Seat, Black
  • Seat Width
    460mm
  • Seat Depth
    450mm
  • Frame Material
    Powder Coated Aluminium
  • Frame Colour
    Black
  • Load Capacity
    110kg
  • Supplied
    Flat Pack
  • Product Type
    Operator Swivel Chairs
  • Arm Type
    Without Arm Rests
  • Seat Mechanism
    Permanent Contact Mechanism
  • Back Rest Height
    520mm
  • Frame Design
    Castors
  • Adjustable Height Range
    420 - 550mm
  • Design of Castors
    Castors for Soft Floors
  • Cover Material
    Trevira CS, Flame Retardant
  • Colour of Covering
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome