Operator Swivel Chair - Back Rest Height 600mm - Black Covering

Order Code: ZT2694263S

£459.99 Inc VAT (20%)


Description

Operator swivel chair, back rest height 600 mm, point synchronous mechanism, contoured seat, without arm rests, black covering. Supplied = flat pack. Cover material = Trevira CS, flame retardant. Colour of covering = black. Frame colour = black. Frame material = powder coated aluminium. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 420 - 550 mm. Type of arm rests = without arm rests. Back rest height = 600 mm. Fittings = lumbar support. Seat depth = 440 mm. Seat width = 480 mm. Shape of seat shell = contoured seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. Easy care Trevira CS fabric cover - flame retardant. Meets fire safety standard EN 1021, parts 1 + 2. Aluminium frame, powder coated black. Castors for soft floors as standard. Your advantage With an extra high and wide back rest, infinitely adjustable height and inclination. Integrated lumbar support.

See full description
Specifications for Operator Swivel Chair - Back Rest Height 600mm - Black Covering
  • Seat Width
    480mm
  • Seat Depth
    440mm
  • Frame Material
    Powder Coated Aluminium
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Black
  • Load Capacity
    110kg
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Back Rest Height
    600mm
  • Adjustable Height Range
    420 - 550mm
  • Frame Design
    Castors
  • Seat Mechanism
    Synchronous Mechanism
  • Cover Material
    Trevira CS, Flame Retardant
  • Colour of Covering
    Black
  • Fittings
    Lumbar Support
  • Design of Castors
    Castors for Soft Floors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome