DURABLE: Made of steel frame and MDF table top with PVC edge banding for durable useUNIQUE C-SHAPE DESIGN: Unique C-shape design make it ideal for various occasion. It can be bed side table, sofa side table, mini bar cart, mobile garden and etc. EDGE DESIGN: Ridge around the edge design, avoid items from slipping off. EASY MOBILITY: 4 smooth rolling casters with 4 locking brakes make this rolling table organizer super simple to move and relocate throughout the house. ADJUSTABLE HEIGHT: Adjustable height can fit different bed, sofa, satisfy your personal need. DIMENSION: Overall Dimension: 77L x 40W x 76-100H cm Weight Capacity: 20kg.